Shop All Linear Guides
Thomson
Profile Ball Rail, 3000mm L, 30 W, 26 H
Mfr # 521H30ARL3000
Zoro # G2230961
product price: $999.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 3,000 mm
- Overall Width 28 mm
- Overall Height 26 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H30ARL3000
- Zoro # G2230961
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 3,000 mm |
Overall Width | 28 mm |
Overall Height | 26 mm |
Dimension J1 | 26 mm |
Thread Size | M8 |
Dimension F2 | 15 mm |
Dimension G1 | 10 mm |
Dimension Y1/Y2 | 20 mm |
Dimension F1 | 9 mm |
Dimension B1 | 28 mm |
Dimension S3 | M8 |
Dimension G2 | 14.5 mm |
Dimension X | 80 mm |
Size | 30 |
Mounting Hole Size | 15 mm |
Nominal Rail Size | 30 |
Manufacturer Size | 30 |
Description
Profile Ball Rail, Overall Length 3,000 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- ENERPAC Repair Kit T (P462K3)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- Thomson Linear Bearings & Guides