Shop All Linear Guides
Thomson
Profile Ball Rail, 3000mm L, 20 W, 19 H
Mfr # 521H20ARL3000
Zoro # G2845945
product price: $946.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$946.99
Free 30-Day Returns
Key Features
- Overall Length 3,000 mm
- Type 500 Series
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H20ARL3000
- Zoro # G2845945
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 3,000 mm |
Overall Width | 20 mm |
Overall Height | 19 mm |
Dimension S3 | M5 |
Dimension G2 | 11.5 mm |
Dimension F2 | 10 mm |
Dimension F1 | 5.8 mm |
Dimension J1 | 19 mm |
Size | 20 |
Dimension X | 60 mm |
Thread Size | M5 |
Dimension Y1/Y2 | 30 mm |
Dimension G1 | 6.5 mm |
Dimension B1 | 20 mm |
Mounting Hole Size | M5 |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Description
Profile Ball Rail, Overall Length 3,000 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- ARROW PNEUMATICS Arrow Replacement Cartridge For Clear Advantage 30 SCFM Units RC30-2, Plastic, NPT, PSI (RC30-2)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- Thomson Linear Guides