Shop All Linear Guides
Thomson
Profile Ball Rail, 280mm L, 20 W, 19 mm H
Mfr # 521H20A+280
Zoro # G2224327
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 280 mm
- Type 500 Series
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H20A+280
- Zoro # G2224327
- UPC # 662486880967
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 280 mm |
Overall Width | 20 mm |
Overall Height | 19 mm |
Dimension F2 | 10 mm |
Mounting Hole Size | M5 |
Dimension X | 60 mm |
Thread Size | M5 |
Dimension B1 | 20 mm |
Dimension Y1/Y2 | 20 mm |
Dimension G1 | 6.5 mm |
Dimension J1 | 19 mm |
Dimension S3 | M5 |
Dimension G2 | 11.5 mm |
Dimension F1 | 5.8 mm |
Size | 20 |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Description
Profile Ball Rail, Overall Length 280 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP061016)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- IKO Rail Bearing Assembly 1340Mm 42Mm Linear Guide (LWLF42C2R1340BCSHS2)
- Thomson Linear Bearings & Guides