Shop All Linear Guides
Thomson
Profile Ball Rail, 1240mm L, 20 W, 19 H
Mfr # 521H20A+1240
Zoro # G2473265
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,240 mm
- Type 500 Series
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H20A+1240
- Zoro # G2473265
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,240 mm |
Overall Width | 20 mm |
Overall Height | 19 mm |
Dimension J1 | 19 mm |
Dimension X | 60 mm |
Thread Size | M5 |
Dimension Y1/Y2 | 20 mm |
Dimension G2 | 11.5 mm |
Dimension B1 | 20 mm |
Size | 20 |
Dimension F1 | 5.8 mm |
Mounting Hole Size | 10 mm |
Dimension S3 | M5 |
Dimension F2 | 10 mm |
Dimension G1 | 6.5 mm |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Description
Profile Ball Rail, Overall Length 1,240 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 575/600V, 11A (KDRB43H)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90" OD (1054C)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-5B)
- BESTORQ XL Timing Belts (120XL037)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- Thomson Linear Bearings & Guides