Shop All Linear Guides
Thomson
Profile Ball Rail, 1200mm L, 45 W, 37 H
Mfr # 521H45A+1200
Zoro # G0280533
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,200 mm
- Type 500 Series
- Overall Width 45 mm
- Overall Height 37 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H45A+1200
- Zoro # G0280533
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,200 mm |
Overall Width | 45 mm |
Overall Height | 37 mm |
Dimension Y1/Y2 | 22.5 mm |
Dimension G1 | 15 mm |
Dimension X | 105 mm |
Dimension B1 | 45 mm |
Size | 45 |
Mounting Hole Size | 20 mm |
Dimension F1 | 14 mm |
Dimension F2 | 20 mm |
Dimension J1 | 37 mm |
Dimension S3 | M12 |
Thread Size | M12 |
Dimension G2 | 22 mm |
Nominal Rail Size | 45 |
Manufacturer Size | 45 |
Description
Profile Ball Rail, Overall Length 1,200 mm, Overall Width 45 mm, Overall Height 37 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 22.5 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International10MJ-08MBSPP 90 (3801-10-08)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- NSK BEARING 55MM LINEAR GUIDE (NAH55EMZ-KD)
- Thomson Linear Guides