Shop All Linear Guides
Thomson
Profile Ball Rail, 1000mm L, 30 W, 26 H
Mfr # 521H30A+1000
Zoro # G2382676
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 1,000 mm
- Overall Width 28 mm
- Overall Height 26 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 521H30A+1000
- Zoro # G2382676
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 28 mm |
Overall Height | 26 mm |
Dimension X | 80 mm |
Dimension Y1/Y2 | 20 mm |
Dimension S3 | M8 |
Dimension B1 | 28 mm |
Dimension G2 | 14.5 mm |
Dimension G1 | 10 mm |
Dimension J1 | 26 mm |
Dimension F2 | 15 mm |
Size | 30 |
Dimension F1 | 9 mm |
Mounting Hole Size | 15 mm |
Thread Size | M8 |
Nominal Rail Size | 30 |
Manufacturer Size | 30 |
Description
Profile Ball Rail, Overall Length 1,000 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Post Driver Accessories, 2 " OD (300958)
- BETA 1 FILTERS Air/Oil Separator replacement for P80A068 / WIX (B1AS0001267)
- WEATHERHEAD Elbow Male 1/8Inx1/8In Pipe, 0069X02 (69X2)
- POWERDRIVE Sheave, JA Bushing, 3.35" O.D. (13V335JA)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- Thomson Linear Bearings & Guides