Shop All Linear Guides
Thomson
Profile Ball Rail, 1000mm L, 20 W, 19 H
Mfr # 521H20A+1000
Zoro # G3195236
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 1,000 mm
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H20A+1000
- Zoro # G3195236
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 20 mm |
Overall Height | 19 mm |
Dimension F2 | 10 mm |
Dimension B1 | 20 mm |
Dimension G2 | 11.5 mm |
Dimension F1 | 5.8 mm |
Dimension X | 60 mm |
Mounting Hole Size | 10 mm |
Dimension G1 | 6.5 mm |
Size | 20 |
Dimension Y1/Y2 | 20 mm |
Dimension J1 | 19 mm |
Thread Size | M5 |
Dimension S3 | M5 |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Description
Profile Ball Rail, Overall Length 1,000 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B57 (B57)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFK1)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- Thomson Linear Guides