Shop All Linear Shafts & Support Rails
Thomson
Plastic Rail Plugs, OD 11 mm, PK25
Mfr # 531HP25
Zoro # G1689572
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Type 500 Series
- For Use With 500 Series Profile Rail
- Outside Dia. (mm) 11
- For Rail Width (mm) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 531HP25
- Zoro # G1689572
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Outside Dia. (mm) | 11 |
For Rail Width (mm) | 25 |
Outside Diameter | 11 mm |
For Rail Size | 25 mm |
For Rail Width | 25 mm |
Details
Item | Profile Rail Plastic Plugs |
Material | Glass-Filled Nylon |
Type | 500 Series |
For Use With | 500 Series Profile Rail |
Product Type | Rail Plug |
Series | 500 Series |
Compatible with Series | 500 Series Profile Rail |
Description
Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 11 mm, Series 500 Series, For Rail Width 25 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- MOBIL Mobilcut 100, Cutting Oil, 1 gal (121095)
- SIMPLEX Stop Plate Assembly, Simplex (20104000001)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (25MM SOFT CTL X 1000MM)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 30 In (QS 1/2 L 30)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- Thomson Linear Bearings & Guides