Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Open, ID 0.750 In
Mfr # FNYBU12OPN
Zoro # G1266185
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 1 1/4 in
- Material Aluminum
- Inside Dia. 3/4 in
- Dimension C 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU12OPN
- Zoro # G1266185
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 3/4 in |
Dimension C | 1.625 in |
Outside Dia. Tolerance | 0.0005 |
Dimension B | 0.438 in |
Dimension D2 | 1.195 in |
Dimension C2 | 0.056 in |
Dimension d | 0.75 in |
Dimension C4 | 0.125 in |
Dimension F | 0.125 in |
Dimension C1 | 1.163 in |
Dimension D1 | 1.187 in |
Inside Dia. Tolerance | 0.0005 |
Dimension C3 | 0.312 in |
Dimension G | On Centerline |
Dimension a | 67 Degrees |
Dimension E | 0.136 in |
Length | 1 5/8 in |
Overall Length | 1 5/8 in |
Inside Diameter | 3/4 in |
Slot Width | 0.438 in |
Inside Diameter Tolerance | 0.0005 |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | 0.0005 |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Overall Length 1 5/8 in, Static Load Capacity 8,451.621 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru SS303 Plug, 1/4"FPT (25FPS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11301)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30WW)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- Thomson Ball Bushing Bearings