Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Open, ID 0.375 In
Mfr # FNYBU06LOPN
Zoro # G1072951
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 5/8 in
- Material Aluminum
- Dimension D1 0.524 in
- Dimension C4 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU06LOPN
- Zoro # G1072951
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 5/8 in |
Dimension D1 | 0.524 in |
Dimension C4 | 0.08 in |
Dimension C1 | 0.634 in |
Inside Dia. Tolerance | 0.0005 |
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | 0.0005 |
Dimension C2 | 0.041 in |
Dimension E | 0.094 in |
Length | 7/8 in |
Dimension a | 60 Degrees |
Dimension F | 0.438 in |
Dimension C | 0.875 in |
Dimension C3 | 0.187 in |
Dimension D2 | 0.596 in |
Dimension d | 0.375 in |
Dimension B | 0.25 in |
Dimension G | On Centerline |
Outside Diameter | 5/8 in |
Overall Length | 7/8 in |
Inside Diameter Tolerance | 0.0005 |
Slot Width | 0.25 in |
Outside Diameter Tolerance | 0.0005 |
Inside Diameter | 3/8 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 7/8 in, Static Load Capacity 2,224.111 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- CARLISLE BX103 Gold-Ribbon Cog-Belt (BX103)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- Thomson Ball Bushing Bearings