Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Closed, ID 2.000 In
Mfr # FNYBU32L
Zoro # G1899651
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 3 in
- Material Aluminum
- Liner TEP 950
- For Use With Linear Motion Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU32L
- Zoro # G1899651
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 3 in |
Inside Dia. Tolerance | 0.0006 |
Dimension C1 | 3.18 in |
Dimension d | 2 in |
Dimension C3 | 1 in |
Dimension C2 | 0.103 in |
Dimension C | 4 in |
Inside Dia. | 2 in |
Outside Dia. Tolerance | 0.0005 |
Dimension D1 | 2.775 in |
Dimension D2 | 2.86 in |
Length | 4 in |
Dimension C4 | 0.188 in |
Inside Diameter | 2 in |
Overall Length | 4 in |
Outside Diameter Tolerance | 0.0005 |
Inside Diameter Tolerance | 0.0006 |
Outside Diameter | 3 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 2 in, Outside Diameter 3 in, Overall Length 4 in, Static Load Capacity 55,602.77 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- Thomson Ball Bushing Bearings