Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Closed, ID 1.500 In
Mfr # FNYBU24L
Zoro # G1555425
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 2 3/8 in
- Material Aluminum
- For Use With Linear Motion Shafts
- Dimension C 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU24L
- Zoro # G1555425
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 2 3/8 in |
Dimension C | 3 in |
Outside Dia. Tolerance | 0.0005 |
Dimension C4 | 0.165 in |
Dimension D1 | 2.152 in |
Dimension C1 | 2.402 in |
Dimension d | 1.5 in |
Dimension D2 | 2.265 in |
Length | 3 in |
Inside Dia. | 1 1/2 in |
Dimension C3 | 0.75 in |
Inside Dia. Tolerance | 0.0006 |
Dimension C2 | 0.086 in |
Outside Diameter Tolerance | 0.0005 |
Inside Diameter | 1 1/2 in |
Inside Diameter Tolerance | 0.0006 |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Static Load Capacity 31,137.551 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116671-50)
- CLIMAX METAL PRODUCTS C-125-S Set Screw Collar (C-125-S)
- DODGE D-Flex Type JE Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (004222)
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPNWW)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- IKO Linear Bushing, Compact, #LK2540 (LK2540)
- Thomson Ball Bushing Bearings