Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Closed, ID 1.000 In
Mfr # FNYBU16L
Zoro # G1166821
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 1 9/16 in
- Material Aluminum
- Length 2 1/4 in
- Temp. Range -400 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU16L
- Zoro # G1166821
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 9/16 in |
Length | 2 1/4 in |
Inside Dia. Tolerance | 0.0005 |
Dimension d | 1 in |
Dimension C1 | 1.745 in |
Dimension C | 2.25 in |
Dimension C3 | 0.5 in |
Dimension D1 | 1.402 in |
Dimension D2 | 1.49 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | 0.0005 |
Dimension C4 | 0.125 in |
Dimension C2 | 0.068 in |
Outside Diameter Tolerance | 0.0005 |
Outside Diameter | 1 5/8 in |
Overall Length | 2 1/4 in |
Inside Diameter Tolerance | 0.0005 |
Inside Diameter | 1 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Overall Length 2 1/4 in, Static Load Capacity 15,568.776 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S45M, 15 x 351mm PL, T78 (150-S4.5M-351)
- FESTO Standards-Based Cylinder DSBC-32-300-PPVA-N3 (DSBC-32-300-PPVA-N3)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 41.1 in L Outside (B38R)
- POWERDRIVE QD Bushing, SD, 1-3/4" (SD-1-3/4)
- THOMSON Super Ball Bushing, Bore Dia 0.375 In (SUPER6)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- Thomson Ball Bushing Bearings