Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Closed, ID 0.500 In
Mfr # FNYBU08
Zoro # G1998342
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 7/8 in
- Material Aluminum
- For Use With Linear Motion Shafts
- Outside Dia. Tolerance 0.0005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBU08
- Zoro # G1998342
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | 0.0005 |
Inside Dia. Tolerance | 0.0005 |
Dimension D1 | 0.712 in |
Dimension d | 0.5 in |
Dimension C4 | 0.125 in |
Dimension C3 | 0.25 in |
Length | 1 1/4 in |
Dimension D2 | 0.833 in |
Dimension C2 | 0.046 in |
Inside Dia. | 1/2 in |
Dimension C1 | 0.956 in |
Dimension C | 1.25 in |
Overall Length | 1 1/4 in |
Outside Diameter Tolerance | 0.0005 |
Inside Diameter | 1/2 in |
Inside Diameter Tolerance | 0.0005 |
Outside Diameter | 7/8 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Static Load Capacity 4,314.775 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- FASCO Direct Drive Blower Motor, 1/2 HP (D703)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- Thomson Linear Bearings & Guides