Shop All Mounted Linear Bearings
Thomson
Pillow Block Brg, Bore.750 In, 6 In L
Mfr # SSUTWNO12
Zoro # G0717132
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Steady State Speed 10 fps
- Overall Width (In.) 2.75 in
- Dynamic Load Capacity (Lb.) 2,260 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUTWNO12
- Zoro # G0717132
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Overall Width (In.) | 2.75 in |
Mounting Hole Dia. (In.) | 0.19 in |
Mounting Hole Dia. (mm) | 0.19 in |
Body Width (In.) | 2.38 in |
Overall Length (In.) | 6 in |
Overall Height (In.) | 1.75 in |
Bolt Size | #8 |
Length (In.) | 6 in |
Inside Dia. | 3/4 in |
Flange Width | 2.75 in |
Overall Height | 1 1/2 in |
Overall Length | 4 1/2 in |
Body Width | 1.94 in |
Inside Diameter | 3/4 in |
Flange Height | 1.56 in |
Mounting Hole Diameter | 0.19 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,260 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.94 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- THOMSON 28MM LINEAR BEARING (B45)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- Thomson Mounted Linear Bearings