Shop All Mounted Linear Bearings
Thomson
Pillow Block Brg, Bore 1In, 2.81 In L
Mfr # SSUPB16
Zoro # G1917946
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- For Use With Thomson Shafting
- Overall Height (In.) 1 3/16 in
- Mounting Hole Dia. (mm) 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSUPB16
- Zoro # G1917946
- UPC # 662486109990
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Overall Height (In.) | 1 3/16 in |
Mounting Hole Dia. (mm) | 0.22 in |
Overall Width (In.) | 3.25 in |
Overall Length (In.) | 2.81 in |
Body Width (In.) | 2.38 in |
Bolt Size | #10 |
Mounting Hole Dia. (In.) | 0.22 in |
Inside Dia. | 1 in |
Flange Width | 3.25 in |
Length (In.) | 2 13/16 in |
Overall Height | 2 1/4 in |
Overall Length | 2 3/4 in |
Body Width | 2.38 in |
Flange Height | 2.19 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 0.22 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,900 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 1/4 in, Body Width 2.38 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- Thomson Mounted Linear Bearings