Shop All Mounted Linear Bearings
Thomson
Pillow Block Brg, Bore 0.500 In, 1.5 In L
Mfr # SS6UPB8
Zoro # G1338005
original price:
$140.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Body Width (In.) 1.38 in
- Dynamic Load Capacity (Lb.) 265 lb
- Dynamic Load Capacity (N) 265 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SS6UPB8
- Zoro # G1338005
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Body Width (In.) | 1.38 in |
Overall Width (In.) | 2 in |
Bolt Size | #6 |
Mounting Hole Dia. (mm) | 0.16 in |
Overall Length (In.) | 1.5 in |
Overall Height (In.) | 1 1/8 in |
Mounting Hole Dia. (In.) | 0.16 in |
Length (In.) | 1 1/2 in |
Inside Dia. | 1/2 in |
Flange Width | 2 in |
Mounting Hole Diameter | 0.16 in |
Overall Length | 1 3/4 in |
Flange Height | 1.25 in |
Overall Height | 1 1/4 in |
Inside Diameter | 1/2 in |
Body Width | 1.38 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 265 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #6, Overall Height 1 1/4 in, Body Width 1.38 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-30 (1760-8MGT-30)
- HHIP RCMT-32 C-6 TiN Coated Carbide Insert (6034-3124)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- Thomson Mounted Linear Bearings