Shop All Mounted Linear Bearings
Thomson
Pillow Block, 25 mm, 67 mm L
Mfr # SPPBOM25
Zoro # G1337201
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Dimension B 67 mm
- Dimension N 8.4 mm
- Type Open Pillow Block
- Overall Width (mm) 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SPPBOM25
- Zoro # G1337201
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Dimension B | 67 mm |
Dimension N | 8.4 mm |
Overall Width (mm) | 78 mm |
Overall Height (mm) | 60 mm |
Dimension A | 78 mm |
Dimension E1 | 60 mm |
Dimension E | 40 mm |
Overall Length (mm) | 67 |
Overall Height (In.) | 60 mm |
Dimension H1 | 60mm |
Dimension H | 30 mm |
Mounting Hole Dia. (mm) | 8.4 |
Body Width (In.) | 78 mm |
Dimension A1 | 39 mm |
Bore Dia. (mm) | 25 mm |
Flange Width | 3.071 in |
Dimension a | 78 mm |
Inside Dia. | 25 mm |
Length (In.) | 67 mm |
Overall Length | 2 5/8 in |
Overall Height | 2 in |
Inside Diameter | 1 in |
Flange Height | 1.969 in |
Mounting Hole Diameter | 0.331 in |
Body Width | 3.071 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 928 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 2 in, Body Width 3.071 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP47 Super Blue Ribbon V-Belt (AP47)
- BESTORQ XL Timing Belts (120XL037)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- STEELMAN Adjustable Hose Stop for 1/2" Rubber, PVC, and Poly Hoses (98458-IND)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- Thomson Linear Bearings & Guides