Shop All Mounted Linear Bearings
Thomson
Pillow Block, 2.000 In Bore, 5.000 In L
Mfr # FNYBUPBO32ALLS
Zoro # G0689927
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Aluminum
- Mounting Hole Dia. (In.) 0.41 in
- Steady State Speed - Intermittent Dry 400 fpm
- Static Load Capacity (Lb.) 12,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPBO32ALLS
- Zoro # G0689927
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Mounting Hole Dia. (In.) | 0.41 in |
Dimension N | 0.41 in |
Overall Width (In.) | 6 in |
Dimension E | 3.25 in |
Body Width (In.) | 4.5 in |
Dimension A2 | 4.5 in |
Bolt Size | 0.375 in |
Dimension B | 5 in |
Overall Height (In.) | 4 1/16 in |
Dimension H | 2.125 in |
Mounting Hole Dia. (mm) | 0.41 in |
Dimension A | 6 in |
Dimension H1 | 4.060 in |
Dimension G | 2.12 in |
Dimension F1 | 0.63 in |
Dimension E1 | 5.25 in |
Dimension G1 | 1.58 in |
Dimension N2 | 0.375 in |
Overall Length (In.) | 5 in |
Flange Width | 6 in |
Length (In.) | 5 in |
Inside Dia. | 2 in |
Dimension a | 6 in |
Overall Length | 4 3/4 in |
Overall Height | 3 5/8 in |
Slot Width | 1 in |
Flange Height | 3.63 in |
Body Width | 4.5 in |
Mounting Hole Diameter | 0.41 in |
Inside Diameter | 2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 12,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12458)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- Thomson Mounted Linear Bearings