Shop All Mounted Linear Bearings
Thomson
Pillow Block, 20 mm Bore, 54 mm L
Mfr # SSEPBM20DD
Zoro # G2730323
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Overall Height (In.) 50 mm
- Dimension E1 45 mm
- Dimension A 60 mm
- Static Load Capacity (N) 4,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEPBM20DD
- Zoro # G2730323
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Overall Height (In.) | 50 mm |
Dimension E1 | 45 mm |
Dimension A | 60 mm |
Body Width (In.) | 60 mm |
Dimension B | 54 mm |
Dimension E | 32 mm |
Barrel Dia. (mm) | 20 mm |
Dimension A1 | 30 mm |
Dimension H1 | 50mm |
Body Width (mm) | 60 mm |
Mounting Hole Dia. (mm) | M8 |
Dimension H | 25 mm |
Overall Height (mm) | 50 mm |
Dimension d | 20 mm |
Dimension N | 6.6 mm |
Overall Width (mm) | 60 mm |
Overall Length (mm) | 54 |
Bore Dia. (mm) | 20 mm |
Inside Dia. | 20 mm |
Length (In.) | 54 mm |
Outside Dia. | 20 mm |
Flange Width | 2.362 in |
Dimension a | 60 mm |
Overall Height | 2 in |
Overall Length | 2 1/8 in |
Flange Height | 1.969 in |
Body Width | 2.362 in |
Inside Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Mounting Hole Diameter | 0.26 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 989 lbf, Dynamic Load Capacity 899 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 in, Body Width 2.362 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- SEALMASTER Pillow Block Bearing, Ball, 3" Bore (MP-48)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R82RS (R-8-2RS)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L (PLM20)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (TWN10)
- HEVI-RAIL Bearing Assy, 54.0 mm W, 121 mm L (HVB-056/HVP2)
- Thomson Mounted Linear Bearings