Shop All Mounted Linear Bearings
Thomson
Pillow Block, 20 mm Bore, 104 mm L
Mfr # SSETWNOM20DD
Zoro # G2778456
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Overall Height (In.) 41 mm
- Dimension A1 30 mm
- Dimension B 104 mm
- Body Width (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSETWNOM20DD
- Zoro # G2778456
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Overall Height (In.) | 41 mm |
Dimension A1 | 30 mm |
Dimension B | 104 mm |
Body Width (In.) | 60 mm |
Overall Length (mm) | 104 |
Dimension A | 60 mm |
Dimension H | 25 mm |
Dimension d | 20 mm |
Overall Width (mm) | 60 mm |
Overall Height (mm) | 41 mm |
Dimension E | 76 mm |
Dimension H1 | 41mm |
Barrel Dia. (mm) | 20 mm |
Mounting Hole Dia. (mm) | M8 |
Body Width (mm) | 60 mm |
Bore Dia. (mm) | 20 mm |
Dimension N | 6.6 mm |
Dimension E1 | 45 mm |
Inside Dia. | 20 mm |
Dimension a | 60 mm |
Flange Width | 2.362 in |
Length (In.) | 104 mm |
Outside Dia. | 20 mm |
Overall Height | 1 5/8 in |
Flange Height | 1.614 in |
Overall Length | 4 1/8 in |
Mounting Hole Diameter | 0.26 in |
Body Width | 2.362 in |
Inside Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,978 lbf, Dynamic Load Capacity 1,798 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Overall Height 1 5/8 in, Body Width 2.362 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- CENTURY Condenser Fan Motor, 850 rpm, 1 HP (H1053AV1)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- Thomson Mounted Linear Bearings