Shop All Mounted Linear Bearings
Thomson
Pillow Block, 20 mm Bore, 104 mm L
Mfr # SSETWNM20DD
Zoro # G3118814
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Mounting Hole Dia. (mm) M8
- Overall Width (mm) 60 mm
- Mounting Surface to Shaft Center (In.) 25 mm
- Dimension E1 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSETWNM20DD
- Zoro # G3118814
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Mounting Hole Dia. (mm) | M8 |
Overall Width (mm) | 60 mm |
Dimension E1 | 45 mm |
Overall Height (mm) | 50 mm |
Dimension H | 25 mm |
Barrel Dia. (mm) | 20 mm |
Dimension d | 20 mm |
Bore Dia. (mm) | 20 mm |
Overall Height (In.) | 50 mm |
Dimension H1 | 50mm |
Overall Length (mm) | 104 |
Dimension E | 76 mm |
Body Width (In.) | 60 mm |
Dimension N | 6.6 mm |
Dimension B | 104 mm |
Dimension A | 60 mm |
Dimension A1 | 30 mm |
Body Width (mm) | 60 mm |
Outside Dia. | 20 mm |
Flange Width | 2.362 in |
Inside Dia. | 20 mm |
Length (In.) | 104 mm |
Dimension a | 60 mm |
Overall Height | 2 in |
Overall Length | 4 1/8 in |
Flange Height | 2.008 in |
Body Width | 2.362 in |
Inside Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Mounting Hole Diameter | 0.26 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,978 lbf, Dynamic Load Capacity 1,798 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 2 in, Body Width 2.362 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- Thomson Linear Bearings & Guides