Shop All Mounted Linear Bearings
Thomson
Pillow Block, 16 mm, 84 mm L
Mfr # SPTWNM16
Zoro # G3224252
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Type Closed Pillow Block
- Overall Height (mm) 42 mm
- Mounting Hole Dia. (mm) 5.3
- Body Width (In.) 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPTWNM16
- Zoro # G3224252
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 42 mm |
Mounting Hole Dia. (mm) | 5.3 |
Body Width (In.) | 53 mm |
Bore Dia. (mm) | 16 mm |
Overall Length (mm) | 84 |
Dimension A | 53 mm |
Dimension A1 | 26.5 mm |
Overall Width (mm) | 53 mm |
Overall Height (In.) | 42 mm |
Dimension N | 5.3 mm |
Dimension E | 64 mm |
Dimension H1 | 42mm |
Dimension H | 22 mm |
Dimension B | 84 mm |
Dimension E1 | 40 mm |
Length (In.) | 84 mm |
Dimension a | 53 mm |
Inside Dia. | 16 mm |
Flange Width | 2.087 in |
Overall Height | 1 5/8 in |
Overall Length | 3 1/4 in |
Body Width | 2.087 in |
Mounting Hole Diameter | 0.209 in |
Inside Diameter | 5/8 in |
Flange Height | 1.654 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 3 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 373 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 1 5/8 in, Body Width 2.087 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- CAMOZZI #6522 4-1/8, Swivel Male Elbow, 4MM OD X G1/8 (6522 4-1/8)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L (TWN6)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- Thomson Linear Bearings & Guides