Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # TWN24
Zoro # G0761573
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Dynamic Load Capacity (N) 4,000 lbf
- Body Width (In.) 3.5 in
- Dimension E1 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TWN24
- Zoro # G0761573
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Body Width (In.) | 3.5 in |
Dimension E1 | 4.125 in |
Dimension G | 1.75 in |
Dimension G1 | 4.5 in |
Dimension H1 | 1.750 in |
Mounting Hole Dia. (mm) | 0.25 in |
Overall Length (In.) | 9 in |
Overall Height (In.) | 1.75 in |
Dimension F1 | 0.5 in |
Bolt Size | 1/4 in |
Mounting Hole Dia. (In.) | 0.25 in |
Dimension A | 4.75 |
Dimension H | 1.75 in |
Dimension N | 0.28 in |
Overall Width (In.) | 4.75 in |
Dimension E | 6.5 in |
Dimension A2 | 3.5 in |
Dimension B | 9 in |
Dimension F | 2.88 in |
Dimension a | 4.75 in |
Inside Dia. | 1 1/2 in |
Flange Width | 4.75 in |
Length (In.) | 9 in |
Overall Height | 3 1/4 in |
Overall Length | 9 in |
Inside Diameter | 1 1/2 in |
Flange Height | 3.25 in |
Body Width | 3.5 in |
Mounting Hole Diameter | 0.28 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 4,000 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size 1/4 in, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- MACNAUGHT Grease Transfer / Bulk Filler Pump (J3-01)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- Thomson Linear Bearings & Guides