Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # SSUTWNO24
Zoro # G1929462
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Self-Alignment Self-Aligning
- Mounting Hole Dia. (mm) 0.28 in
- Dimension A2 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUTWNO24
- Zoro # G1929462
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension A2 | 3.63 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension A | 4.75 |
Dimension H1 | 2.940 in |
Dimension G | 1.75 in |
Bolt Size | 0.25 in |
Overall Width (In.) | 4.75 in |
Dimension E | 5.5 in |
Dimension N | 0.28 in |
Overall Length (In.) | 9 in |
Dimension B | 9 in |
Dimension E1 | 4.125 in |
Dimension E2 | 0.74 in |
Body Width (In.) | 3.63 in |
Overall Height (In.) | 2 15/16 in |
Dimension H | 1.75 in |
Dimension F1 | 0.5 in |
Dimension G1 | 4.5 in |
Dimension a | 4.75 in |
Flange Width | 4.75 in |
Length (In.) | 9 in |
Inside Dia. | 1 1/2 in |
Overall Length | 9 in |
Overall Height | 3 in |
Slot Width | 0.62 in |
Mounting Hole Diameter | 0.28 in |
Inside Diameter | 1 1/2 in |
Body Width | 3.63 in |
Flange Height | 2.94 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 7,760 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size 0.25 in, Overall Height 3 in, Body Width 3.63 in, Includes Seals Seals Not Included, Slot Width 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- SIOUX TOOLS SUN GEAR 11T 11T (74351-6)
- DIXON Watts by Regulator Mounting Bracket, For Use with R119-04 Series Regulator (18A57)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- Thomson Mounted Linear Bearings