Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # SSUPB24
Zoro # G2888085
original price:
$368.99
7% off
new price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Dimension G 1.75 in
- Dimension A2 3.5 in
- Dynamic Load Capacity (N) 3,880 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUPB24
- Zoro # G2888085
- UPC # 662486110019
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension G | 1.75 in |
Dimension A2 | 3.5 in |
Bolt Size | 0.25 in |
Dimension A | 4.75 |
Dimension H | 1.75 in |
Overall Length (In.) | 4 in |
Dimension F1 | 0.5 in |
Dimension H1 | 3.250 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension G1 | 1.86 in |
Body Width (In.) | 3.5 in |
Dimension B | 4 in |
Overall Height (In.) | 3.25 in |
Dimension F | 2.88 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension E | 2.5 in |
Dimension E1 | 4.125 in |
Dimension N | 0.28 in |
Overall Width (In.) | 4.75 in |
Inside Dia. | 1 1/2 in |
Dimension a | 4.75 in |
Flange Width | 4.75 in |
Length (In.) | 4 in |
Overall Height | 3 1/4 in |
Overall Length | 4 in |
Inside Diameter | 1 1/2 in |
Body Width | 3.5 in |
Flange Height | 3.25 in |
Mounting Hole Diameter | 0.28 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,880 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size 0.25 in, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Releasing Fork QSO (QSO)
- IKO Cam Follower, Inch, #CR22 (CR22)
- SPEEDAIRE Hand Crank Hose Reel, 100 ft., 3/8" (F)NPT (440G19)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L (TWN6)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- Thomson Linear Bearings & Guides