Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # SSUFB24
Zoro # G1172141
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Overall Height (In.) 4 in
- Self-Alignment Self-Aligning
- Type Closed Pillow Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSUFB24
- Zoro # G1172141
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Overall Height (In.) | 4 in |
Dimension d | 3.62 in |
Dimension L (In.) | 4 in |
Dimension B | 4 in |
Overall Length (In.) | 4 in |
Overall Width (In.) | 4 in |
Body Width (In.) | 4 in |
Dimension V | 0.75 in |
Dimension D | 3.62 in |
Mounting Hole Dia. (In.) | 0.41 in |
Mounting Hole Dia. (mm) | 0.41 in |
Barrel Dia. (In.) | 3.62 in |
Dimension S | 0.410 in |
Dimension G1 | 1.86 in |
Dimension E | 3.125 in |
Outside Dia. | 3 5/8 in |
Flange Width | 4 in |
Length (In.) | 4 in |
Inside Dia. | 1 1/2 in |
Overall Length | 4 in |
Overall Height | 4 in |
Mounting Hole Diameter | 0.41 in |
Outside Diameter | 3 5/8 in |
Inside Diameter | 1 1/2 in |
Flange Height | 4 in |
Body Width | 4 in |
Description
Linear Pillow Block Bearing, Inside Diameter 1 1/2 in, Outside Diameter 3 5/8 in, Flange Width 4 in, Overall Length 4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 3,880 lbf, Flange Thickness 0.31 in, Material Aluminum Alloy, Series Super Smart, Steady State Speed 3 mps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting (NCDGBA32-1400)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- MI-T-M Electrical Connecter (32-0085)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- Thomson Mounted Linear Bearings