Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # SPB24
Zoro # G2549197
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Color Silver
- Dynamic Load Capacity (N) 2,000 lbf
- Mounting Hole Dia. (In.) 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB24
- Zoro # G2549197
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension E | 2.5 in |
Body Width (In.) | 3.5 in |
Overall Width (In.) | 4.75 in |
Dimension F1 | 0.5 in |
Dimension G | 1.75 in |
Dimension A | 4.75 |
Dimension E1 | 4.125 in |
Dimension N | 0.28 in |
Dimension A2 | 3.5 in |
Dimension H | 1.75 in |
Dimension F | 2.88 in |
Dimension B | 4 in |
Overall Height (In.) | 3.25 in |
Overall Length (In.) | 4 in |
Dimension H1 | 3.250 in |
Dimension G1 | 1.25 in |
Bolt Size | 1/4 in |
Mounting Hole Dia. (mm) | 0.28 in |
Length (In.) | 4 in |
Dimension a | 4.75 in |
Flange Width | 4.75 in |
Inside Dia. | 1 1/2 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Flange Height | 3.25 in |
Mounting Hole Diameter | 0.28 in |
Body Width | 3.5 in |
Inside Diameter | 1 1/2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,000 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size 1/4 in, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-1/4-11-1/2, Strt (5RKX8)
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA020BN, Suction, 25 micron (ZX-0180MA020BN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SPB20)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- Thomson Mounted Linear Bearings