Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # FNYBUPB24ALS
Zoro # G1260235
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum
- Type Closed Pillow Block
- Steady State Speed - Continuous Dry 140 fpm
- Temp. Range (F) -400 - 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB24ALS
- Zoro # G1260235
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension G | 1.75 in |
Dimension N | 0.28 in |
Overall Height (In.) | 3.25 in |
Dimension E | 6.5 in |
Dimension F1 | 0.5 in |
Dimension G1 | 1.25 in |
Dimension A | 4.75 in |
Overall Width (In.) | 4.75 in |
Overall Length (In.) | 4 in |
Dimension B | 4 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension H | 1.75 in |
Dimension A2 | 3.5 in |
Dimension H1 | 3.250 in |
Dimension N2 | 0.250 in |
Body Width (In.) | 3.5 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension E1 | 2.5 in |
Bolt Size | 0.25 in |
Length (In.) | 4 in |
Inside Dia. | 1 1/2 in |
Flange Width | 4.75 in |
Dimension a | 4.75 in |
Overall Height | 3 1/4 in |
Overall Length | 4 in |
Mounting Hole Diameter | 0.28 in |
Body Width | 3.5 in |
Flange Height | 3.25 in |
Inside Diameter | 1 1/2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 7,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFR0)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- Thomson Linear Bearings & Guides