Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 3.750 In L
Mfr # SSUPBO24
Zoro # G1941563
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Dimension G 1.75 in
- Dimension B 3.75 in
- Dimension E1 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUPBO24
- Zoro # G1941563
- UPC # 662486110064
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension G | 1.75 in |
Dimension B | 3.75 in |
Dimension E1 | 4.125 in |
Dimension A | 4.75 |
Dimension N | 0.28 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension G1 | 1.88 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension E2 | 0.74 in |
Dimension H1 | 2.940 in |
Dimension E | 2.5 in |
Body Width (In.) | 3.63 in |
Dimension F1 | 0.5 in |
Overall Width (In.) | 4.75 in |
Overall Length (In.) | 3.75 in |
Bolt Size | 0.25 in |
Dimension A2 | 3.63 in |
Overall Height (In.) | 2 15/16 in |
Dimension H | 1.75 in |
Dimension a | 4.75 in |
Inside Dia. | 1 1/2 in |
Flange Width | 4 in |
Length (In.) | 3 3/4 in |
Overall Length | 3 3/8 in |
Overall Height | 3 in |
Inside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.22 in |
Body Width | 3.13 in |
Flange Height | 2.94 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,880 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size 0.25 in, Overall Height 3 in, Body Width 3.13 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- PRINCE Work Section (SVW1CA1)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- Thomson Linear Bearings & Guides