Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 3.750 In L
Mfr # SPB24OPN
Zoro # G1881284
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Overall Height (In.) 3.25 in
- Mounting Surface to Shaft Center (In.) 1.75 in
- For Use With Thomson Shaftng
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB24OPN
- Zoro # G1881284
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Overall Height (In.) | 3.25 in |
Dimension H1 | 3.250 in |
Dimension E1 | 4.125 in |
Overall Width (In.) | 4.75 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension B | 3.75 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension G1 | 1.12 in |
Bolt Size | 1/4 in |
Dimension N | 0.28 in |
Dimension A1 | 1.75 in |
Dimension H | 1.75 in |
Body Width (In.) | 3.63 in |
Dimension E | 2.5 in |
Dimension A2 | 1.88 in |
Dimension F1 | 0.5 in |
Overall Length (In.) | 3.75 in |
Dimension G | 2.03 in |
Dimension A | 4.75 |
Length (In.) | 3 3/4 in |
Inside Dia. | 1 1/2 in |
Flange Width | 4.75 in |
Dimension a | 4.75 in |
Overall Length | 3 3/4 in |
Mounting Hole Diameter | 0.28 in |
Overall Height | 3 in |
Inside Diameter | 1 1/2 in |
Body Width | 3.63 in |
Flange Height | 2.94 in |
Slot Width | 0.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 3 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,560 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size 1/4 in, Overall Height 3 in, Body Width 3.63 in, Includes Seals Seals Not Included, Slot Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- ENERPAC P391, Single Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P391)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- Thomson Linear Bearings & Guides