Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # TWN20
Zoro # G3111297
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Self-Alignment Self-Aligning
- Mounting Hole Dia. (mm) #10
- Dimension F 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TWN20
- Zoro # G3111297
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Mounting Hole Dia. (mm) | #10 |
Dimension F | 2.5 in |
Dimension A | 24mm |
Dimension G | 1.5 in |
Dimension A2 | 3 in |
Dimension H | 1.5 in |
Body Width (In.) | 3 in |
Mounting Hole Dia. (In.) | #10 |
Dimension B | 7.5 in |
Dimension E | 5.5 in |
Dimension G1 | 3.75 in |
Overall Width (In.) | 4 in |
Dimension N | 0.22 in |
Dimension E1 | 3.5 in |
Overall Length (In.) | 7.5 in |
Overall Height (In.) | 1.5 in |
Dimension F1 | 0.44 in |
Bolt Size | #10 |
Dimension H1 | 1.500 in |
Dimension a | 4 in |
Flange Width | 4 in |
Length (In.) | 7 1/2 in |
Inside Dia. | 1 1/4 in |
Overall Length | 7 1/2 in |
Overall Height | 2 3/4 in |
Body Width | 3 in |
Mounting Hole Diameter | 0.22 in |
Inside Diameter | 1 1/4 in |
Flange Height | 2.81 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,000 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- GARDNER Post Driver Accessories, 1-3/4 " OD (300957)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1469597M1, Pressure Line, 25 micron, Outside-In (MF0058486)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SPB20)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- Thomson Linear Bearings & Guides