Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # SSUTWNO20
Zoro # G2936385
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Dimension E2 0.62 in
- Self-Alignment Self-Aligning
- Dimension F1 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUTWNO20
- Zoro # G2936385
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension E2 | 0.62 in |
Dimension F1 | 0.44 in |
Dimension G1 | 3.75 in |
Dimension A2 | 3.13 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension H | 1.5 in |
Overall Height (In.) | 2 9/16 in |
Dimension B | 7.5 in |
Bolt Size | #10 |
Body Width (In.) | 3.13 in |
Overall Width (In.) | 4 in |
Dimension N | 0.22 in |
Dimension H1 | 2.560 in |
Dimension G | 1.5 in |
Mounting Hole Dia. (mm) | 0.22 in |
Overall Length (In.) | 7.5 in |
Dimension A | 24mm |
Dimension E1 | 3.5 in |
Dimension E | 4.5 in |
Length (In.) | 7 1/2 in |
Dimension a | 4 in |
Flange Width | 4 in |
Inside Dia. | 1 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 7 1/2 in |
Inside Diameter | 1 1/4 in |
Flange Height | 2.5 in |
Body Width | 3.13 in |
Mounting Hole Diameter | 0.22 in |
Slot Width | 0.53 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 4,700 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #10, Overall Height 2 1/2 in, Body Width 3.13 in, Includes Seals Seals Not Included, Slot Width 0.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 370V, Round (6FLR0)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- THOMSON Pillow Block, 12 mm Bore, 76 mm L (SPTWNOM12)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SSUPBA16)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PW24)
- Thomson Linear Bearings & Guides