Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # FNYBUTWNO20ALS
Zoro # G2826397
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum
- Lubrication Self Lubricating
- Body Width (In.) 3 in
- Mounting Hole Dia. (In.) 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWNO20ALS
- Zoro # G2826397
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Body Width (In.) | 3 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension N2 | #10 |
Bolt Size | #10 |
Dimension G1 | 3.75 in |
Dimension A | 4 in |
Overall Width (In.) | 4 in |
Dimension H1 | 2.810 in |
Dimension N | 0.22 in |
Dimension G | 1.5 in |
Dimension A2 | 3 in |
Overall Height (In.) | 2 13/16 in |
Dimension F1 | 0.44 in |
Dimension B | 7.5 in |
Dimension H | 1.5 in |
Dimension E | 5.5 in |
Overall Length (In.) | 7.5 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension E1 | 3.5 in |
Length (In.) | 7 1/2 in |
Dimension a | 4 in |
Flange Width | 4 in |
Inside Dia. | 1 1/4 in |
Overall Height | 2 1/2 in |
Body Width | 3 in |
Inside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.22 in |
Slot Width | 0.625 in |
Flange Height | 2.5 in |
Overall Length | 7 1/2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 10,200 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-12 (QS-12)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- Thomson Mounted Linear Bearings