Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 3.630 In L
Mfr # SSUPB20
Zoro # G3236213
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Dimension B 3.63 in
- Dimension N 0.22 in
- Dynamic Load Capacity (Lb.) 2,350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUPB20
- Zoro # G3236213
- UPC # 662486110002
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension B | 3.63 in |
Dimension N | 0.22 in |
Dimension A | 24mm |
Dimension H1 | 2.810 in |
Dimension E1 | 3.5 in |
Overall Length (In.) | 3.63 in |
Dimension G | 1.5 in |
Dimension E | 2 in |
Dimension A2 | 3 in |
Bolt Size | #10 |
Overall Height (In.) | 2 13/16 in |
Body Width (In.) | 3 in |
Dimension G1 | 1.68 in |
Dimension F1 | 0.44 in |
Overall Width (In.) | 4 in |
Dimension H | 1.5 in |
Mounting Hole Dia. (mm) | 0.22 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension F | 2.5 in |
Inside Dia. | 1 1/4 in |
Dimension a | 4 in |
Length (In.) | 3 5/8 in |
Flange Width | 4 in |
Overall Height | 2 3/4 in |
Overall Length | 3 5/8 in |
Flange Height | 2.81 in |
Mounting Hole Diameter | 0.22 in |
Body Width | 3 in |
Inside Diameter | 1 1/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,350 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 6 (FGF310-D6)
- SPEEDAIRE Bowl and O-Ring, Lubricant Intermediate (GGS_56608)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- Thomson Linear Bearings & Guides