Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 3.630 In L
Mfr # SPB20
Zoro # G1970945
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Dimension A2 3 in
- Overall Length (In.) 3.63 in
- Overall Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB20
- Zoro # G1970945
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension A2 | 3 in |
Overall Length (In.) | 3.63 in |
Overall Width (In.) | 4 in |
Dimension E | 2 in |
Dimension F | 2.5 in |
Dimension A | 24mm |
Dimension N | 0.22 in |
Body Width (In.) | 3 in |
Dimension B | 3.63 in |
Dimension H | 1.5 in |
Overall Height (In.) | 2 13/16 in |
Dimension G | 1.5 in |
Dimension E1 | 3.5 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension G1 | 1.2 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension H1 | 2.810 in |
Dimension F1 | 0.44 in |
Bolt Size | #10 |
Length (In.) | 3 5/8 in |
Flange Width | 4 in |
Dimension a | 4 in |
Inside Dia. | 1 1/4 in |
Overall Length | 3 5/8 in |
Overall Height | 2 3/4 in |
Inside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.22 in |
Flange Height | 2.81 in |
Body Width | 3 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,500 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2120mm (SPZ2120)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- Thomson Linear Bearings & Guides