Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 3.630 In L
Mfr # FNYBUPB20ALS
Zoro # G2856052
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum
- Dimension E1 3.5 in
- Temp. Range (F) -400 - 550
- Mounting Hole Dia. (In.) 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB20ALS
- Zoro # G2856052
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension E1 | 3.5 in |
Mounting Hole Dia. (In.) | 0.22 in |
Overall Height (In.) | 2 13/16 in |
Bolt Size | #10 |
Overall Width (In.) | 4 in |
Dimension H1 | 2.810 in |
Dimension A | 4 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension A2 | 3 in |
Dimension G | 1.5 in |
Dimension E | 2 in |
Dimension N2 | #10 |
Dimension G1 | 1.2 in |
Body Width (In.) | 3 in |
Overall Length (In.) | 3.63 in |
Dimension B | 3.63 in |
Dimension F1 | 0.44 in |
Dimension H | 1.5 in |
Dimension N | 0.22 in |
Length (In.) | 3 5/8 in |
Inside Dia. | 1 1/4 in |
Flange Width | 4 in |
Dimension a | 4 in |
Overall Height | 2 3/4 in |
Overall Length | 3 5/8 in |
Flange Height | 2.81 in |
Mounting Hole Diameter | 0.22 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 5,100 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 88502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 14399 Mm W Double Sealed (88502)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (FNYBUTWNO20ALS)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- Thomson Linear Bearings & Guides