Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 3.630 In L
Mfr # FNYBUPB20ALLS
Zoro # G1619371
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum
- Steady State Speed - Intermittent Dry 400 fpm
- Dimension H 1.5 in
- Steady State Speed - Continuous Dry 140 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB20ALLS
- Zoro # G1619371
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension H | 1.5 in |
Body Width (In.) | 3 in |
Dimension B | 3.63 in |
Mounting Hole Dia. (In.) | 0.22 in |
Overall Width (In.) | 4 in |
Dimension E1 | 3.5 in |
Overall Length (In.) | 3.63 in |
Dimension N2 | #10 |
Dimension F1 | 0.44 in |
Dimension A2 | 3 in |
Mounting Hole Dia. (mm) | 0.22 in |
Overall Height (In.) | 2 13/16 in |
Dimension E | 2 in |
Dimension G1 | 1.2 in |
Dimension A | 4 in |
Dimension N | 0.22 in |
Bolt Size | #10 |
Dimension H1 | 2.810 in |
Dimension G | 1.5 in |
Flange Width | 4 in |
Inside Dia. | 1 1/4 in |
Dimension a | 4 in |
Length (In.) | 3 5/8 in |
Overall Height | 2 3/4 in |
Overall Length | 3 5/8 in |
Body Width | 3 in |
Inside Diameter | 1 1/4 in |
Flange Height | 2.81 in |
Mounting Hole Diameter | 0.22 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 5,100 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (BX96)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- GATES Hi-Power II Belts, B86 (B86)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- Thomson Mounted Linear Bearings