Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.250 In Bore, 3.380 In L
Mfr # SSUPBO20
Zoro # G3051833
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Body Width (In.) 3.13 in
- Mounting Hole Dia. (In.) 0.22 in
- Dynamic Load Capacity (Lb.) 2,350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSUPBO20
- Zoro # G3051833
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Body Width (In.) | 3.13 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension A | 24mm |
Dimension H | 1.5 in |
Dimension G1 | 1.69 in |
Dimension B | 3.38 in |
Dimension E | 2 in |
Overall Length (In.) | 3.38 in |
Dimension E1 | 3.5 in |
Bolt Size | #10 |
Dimension F1 | 0.44 in |
Overall Width (In.) | 4 in |
Dimension E2 | 0.62 in |
Dimension G | 1.5 in |
Dimension N | 0.22 in |
Dimension A2 | 3.13 in |
Dimension H1 | 2.560 in |
Overall Height (In.) | 2 9/16 in |
Mounting Hole Dia. (mm) | 0.22 in |
Inside Dia. | 1 1/4 in |
Length (In.) | 3 3/8 in |
Flange Width | 4 in |
Dimension a | 4 in |
Overall Height | 2 1/2 in |
Overall Length | 3 3/8 in |
Mounting Hole Diameter | 0.22 in |
Body Width | 3.13 in |
Inside Diameter | 1 1/4 in |
Flange Height | 2.5 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,350 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #10, Overall Height 2 1/2 in, Body Width 3.13 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- Thomson Mounted Linear Bearings