Shop All Mounted Linear Bearings
Thomson
Pillow Block, 12 mm Bore, 76 mm L
Mfr # SPTWNOM12
Zoro # G3285606
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver
- Mounting Surface to Shaft Center (mm) 18
- Static Load Capacity (N) 1,340 N
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPTWNOM12
- Zoro # G3285606
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Barrel Dia. (mm) | 12 mm |
Dimension E1 | 32 mm |
Bore Dia. (mm) | 12 mm |
Dimension H | 18 mm |
Dimension A1 | 21.5 mm |
Dimension d | 12 mm |
Overall Height (mm) | 28 mm |
Dimension A | 43 mm |
Body Width (mm) | 43 mm |
Overall Height (In.) | 28 mm |
Dimension H1 | 28mm |
Overall Width (mm) | 43 mm |
Dimension B | 76 mm |
Mounting Hole Dia. (mm) | M5 |
Overall Length (mm) | 76 |
Dimension E | 56 mm |
Body Width (In.) | 43 mm |
Dimension N | 4.3 mm |
Length (In.) | 76 mm |
Outside Dia. | 12 mm |
Inside Dia. | 12 mm |
Flange Width | 1.693 in |
Dimension a | 43 mm |
Outside Diameter | 1/2 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.169 in |
Overall Height | 1 1/8 in |
Overall Length | 3 in |
Flange Height | 1.102 in |
Body Width | 1.693 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 301 lbf, Dynamic Load Capacity 303 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size -, Overall Height 1 1/8 in, Body Width 1.693 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- SCHAEFFERS 274 Moly EP Synthetic Plus Grease Size 14; (051-274-30)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- PACIFIC BEARING Linear Bearing (DDS24)
- Thomson Mounted Linear Bearings