Shop All Mounted Linear Bearings
Thomson
Pillow Block, 12 mm Bore, 39 mm L
Mfr # SPPBOM12
Zoro # G3223175
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Dimension H 18 mm
- Barrel Dia. (mm) 12 mm
- Overall Height (mm) 28 mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPPBOM12
- Zoro # G3223175
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Dimension H | 18 mm |
Barrel Dia. (mm) | 12 mm |
Overall Height (mm) | 28 mm |
Dimension N | 4.3 mm |
Bore Dia. (mm) | 12 mm |
Dimension E | 23 mm |
Overall Height (In.) | 28 mm |
Mounting Hole Dia. (mm) | M5 |
Dimension A | 43 mm |
Dimension d | 12 mm |
Dimension A1 | 21.5 mm |
Overall Width (mm) | 43 mm |
Dimension H1 | 28mm |
Overall Length (mm) | 39 |
Dimension B | 39 mm |
Dimension E1 | 32 mm |
Body Width (In.) | 43 mm |
Dimension a | 43 mm |
Flange Width | 1.693 in |
Outside Dia. | 12 mm |
Length (In.) | 39 mm |
Inside Dia. | 12 mm |
Overall Height | 1 1/8 in |
Overall Length | 1 1/2 in |
Mounting Hole Diameter | 0.169 in |
Inside Diameter | 1/2 in |
Flange Height | 1.102 in |
Outside Diameter | 1/2 in |
Body Width | 1.693 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 185 lbf, Dynamic Load Capacity 238 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 1 1/8 in, Body Width 1.693 in, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" FNPT (A55618FZ)
- D&D Timing Belt, XL, 0.5 x 27in PL, T135 (270XL050)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP50L86MB, Pressure Line, 5 micron, Outside-In (MF0059560)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- Thomson Linear Bearings & Guides