Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # TWN16
Zoro # G2457052
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Steady State Speed 10 fps
- Dimension A2 2.38 in
- Dimension E1 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # TWN16
- Zoro # G2457052
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension A2 | 2.38 in |
Dimension E1 | 2.875 in |
Dimension H1 | 1.187 in |
Overall Width (In.) | 3.25 in |
Dimension A | 3.25 |
Mounting Hole Dia. (mm) | #10 |
Dimension E | 4.5 in |
Dimension N | 0.22 in |
Dimension F | 1.94 in |
Overall Length (In.) | 6 in |
Mounting Hole Dia. (In.) | #10 |
Overall Height (In.) | 1 3/16 in |
Dimension B | 6 in |
Dimension G | 1.19 in |
Dimension H | 1.187 in |
Dimension G1 | 3 in |
Dimension F1 | 0.38 in |
Body Width (In.) | 2.38 in |
Bolt Size | #10 |
Length (In.) | 6 in |
Inside Dia. | 1 in |
Dimension a | 3.25 in |
Flange Width | 3.25 in |
Overall Height | 2 1/4 in |
Overall Length | 6 in |
Mounting Hole Diameter | 0.22 in |
Body Width | 2.38 in |
Flange Height | 2.19 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,100 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 1/4 in, Body Width 2.38 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2101)
- SKF SKF-6307Z C3, Single Row Ball Brgs, 6307Z C3 (6307Z C3)
- D&D 86" Outside Length, 5/8" Top Width, 1 Ribs (5LK860)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- Thomson Linear Bearings & Guides