Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # FNYBUTWN16ALS
Zoro # G0756795
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum
- Dimension F1 0.38 in
- Dimension N2 #10
- Dimension H1 2.190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN16ALS
- Zoro # G0756795
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension F1 | 0.38 in |
Dimension N2 | #10 |
Dimension H1 | 2.190 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension N | 0.22 in |
Dimension E1 | 2.875 in |
Dimension E | 4.5 in |
Dimension G1 | 3 in |
Dimension B | 6 in |
Mounting Hole Dia. (mm) | 0.22 in |
Body Width (In.) | 2.38 in |
Bolt Size | #10 |
Dimension A2 | 2.38 in |
Overall Height (In.) | 2 3/16 in |
Overall Length (In.) | 6 in |
Dimension A | 3.25 in |
Overall Width (In.) | 3.25 in |
Dimension H | 1.187 in |
Dimension G | 1.19 in |
Dimension a | 3.25 in |
Flange Width | 3.25 in |
Inside Dia. | 1 in |
Length (In.) | 6 in |
Overall Height | 2 1/4 in |
Overall Length | 6 in |
Body Width | 2.38 in |
Mounting Hole Diameter | 0.22 in |
Flange Height | 2.19 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 7,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- INGERSOLL-RAND Tune Up Kit (2235-TK1)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-31)
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- THOMSON 28MM LINEAR BEARING (B45)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- Thomson Linear Bearings & Guides