Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 5.330 In L
Mfr # FNYBUTFB16LS
Zoro # G2659614
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 2.750 X 2.750
- Material Aluminum
- Steady State Speed - Intermittent Dry 400 fpm
- Body Width (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTFB16LS
- Zoro # G2659614
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Flange Dia. (In.) | 2.750 X 2.750 |
Body Width (In.) | 2.75 in |
Mounting Hole Dia. (mm) | 0.28 in |
Overall Height (In.) | 2.75 in |
Dimension N | 0.28 in |
Dimension H1 | 5.330 in |
Dimension B | 2.75 in |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension G1 | 3.35 in |
Overall Width (In.) | 2.75 in |
Dimension F1 | 0.5 in |
Barrel Dia. (In.) | 2.25 in |
Dimension E | 2.125 in |
Dimension E1 | 2.125 in |
Overall Length (In.) | 5.33 in |
Dimension A | 2.75 in |
Dimension A2 | 2.75 in |
Flange Height | 2.75 in |
Outside Dia. | 2 1/4 in |
Flange Width | 2.75 in |
Length (In.) | 5 21/64 in |
Inside Dia. | 1 in |
Dimension a | 2.75 in |
Overall Length | 5 21/64 in |
Overall Height | 2 3/4 in |
Mounting Hole Diameter | 0.28 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/4 in |
Body Width | 2.75 in |
Description
Linear Pillow Block Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 5 21/64 in, Flange Diameter Not Applicable, Flange Thickness 0.9 in, Material Aluminum, Lubrication Self Lubricating, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 7,000 lbf, Housing Style Twin, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3034)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2650)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- Thomson Linear Bearings & Guides