Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 2.810 In L
Mfr # SSUPBA16
Zoro # G1614173
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Dimension E1 2.875 in
- Self-Alignment Self-Aligning
- Mounting Surface to Shaft Center (In.) 1.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUPBA16
- Zoro # G1614173
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension E1 | 2.875 in |
Mounting Hole Dia. (In.) | #10 |
Dimension F1 | 0.38 in |
Barrel Dia. (In.) | 1 in |
Dimension E | 1.75 in |
Body Width (In.) | 2.38 in |
Dimension N | 0.22 in |
Dimension A | 3.25 |
Dimension F | 1.94 in |
Dimension B | 2.81 in |
Overall Length (In.) | 2.81 in |
Overall Height (In.) | 1 3/16 in |
Dimension H | 1.187 in |
Overall Width (In.) | 3.25 in |
Dimension H1 | 2.190 in |
Dimension G1 | 1.27 in |
Dimension G | 1.19 in |
Mounting Hole Dia. (mm) | #10 |
Dimension A2 | 2.38 in |
Flange Width | 3.25 in |
Inside Dia. | 1 in |
Dimension a | 3.25 in |
Length (In.) | 2 13/16 in |
Outside Dia. | 1 in |
Overall Height | 2 1/4 in |
Overall Length | 2 3/4 in |
Flange Height | 2.19 in |
Body Width | 2.38 in |
Outside Diameter | 1 in |
Mounting Hole Diameter | 0.22 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,900 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 1/4 in, Body Width 2.38 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G3/8-10 (QS-G3/8-10)
- FAG BEARINGS FAG 6006, Deep Groove BBear, Single Row 90Mm (6006)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- Thomson Linear Bearings & Guides