Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 2.810 In L
Mfr # SPB16
Zoro # G2427835
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Color Silver
- Dimension F1 0.38 in
- Dimension A2 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB16
- Zoro # G2427835
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension F1 | 0.38 in |
Dimension A2 | 2.38 in |
Overall Length (In.) | 2.81 in |
Body Width (In.) | 2.38 in |
Overall Width (In.) | 3.25 in |
Dimension B | 2.81 in |
Dimension E1 | 2.875 in |
Dimension N | 0.22 in |
Dimension H | 1.187 in |
Dimension E | 1.75 in |
Dimension H1 | 2.190 in |
Dimension G | 1.2 in |
Dimension F | 1.94 in |
Bolt Size | #10 |
Dimension G1 | 0.86 in |
Dimension A | 3.25 |
Mounting Hole Dia. (In.) | 0.22 in |
Mounting Hole Dia. (mm) | 0.22 in |
Overall Height (In.) | 2 3/16 in |
Flange Width | 3.25 in |
Length (In.) | 2 13/16 in |
Dimension a | 3.25 in |
Inside Dia. | 1 in |
Overall Height | 2 1/4 in |
Overall Length | 2 3/4 in |
Flange Height | 2.19 in |
Inside Diameter | 1 in |
Body Width | 2.38 in |
Mounting Hole Diameter | 0.22 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,050 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 1/4 in, Body Width 2.38 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CSN-30)
- ILC Replacement for PRESTOLITE MDY7039S MOTOR (MDY7039S MOTOR)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- Thomson Mounted Linear Bearings