Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 2.810 In L
Mfr # FNYBUPB16ALS
Zoro # G2410651
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum
- Mounting Surface to Shaft Center (In.) 1.187 in
- Locking Type Set Screw
- Dimension F1 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # FNYBUPB16ALS
- Zoro # G2410651
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension F1 | 0.38 in |
Dimension N2 | #10 |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension A2 | 2 in |
Dimension G | 1.19 in |
Overall Width (In.) | 3.25 in |
Dimension N | 0.22 in |
Dimension G1 | 0.86 in |
Dimension A | 3.25 in |
Overall Length (In.) | 2.81 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension H | 1.187 in |
Dimension E | 1.75 in |
Overall Height (In.) | 2 3/16 in |
Dimension B | 2.81 in |
Body Width (In.) | 2.38 in |
Dimension E1 | 2.875 in |
Bolt Size | #10 |
Dimension H1 | 2.190 in |
Dimension a | 3.25 in |
Flange Width | 3.25 in |
Inside Dia. | 1 in |
Length (In.) | 2 13/16 in |
Overall Length | 2 3/4 in |
Overall Height | 2 1/4 in |
Mounting Hole Diameter | 0.22 in |
Body Width | 2.38 in |
Flange Height | 2.19 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- CONTINENTAL CONTITECH 3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX710)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- Thomson Mounted Linear Bearings