Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 2.630 In L
Mfr # SPB16OPN
Zoro # G3247361
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Dimension E 1.75 in
- Dynamic Load Capacity (Lb.) 1,050 lb
- Dimension A 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB16OPN
- Zoro # G3247361
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension E | 1.75 in |
Dimension A | 3.25 |
Dimension N | 0.22 in |
Dimension H | 1.187 in |
Dimension A2 | 1.25 in |
Dimension A1 | 1.19 in |
Body Width (In.) | 2.44 in |
Dimension G1 | 0.76 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension B | 2.63 in |
Dimension F1 | 0.38 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension H1 | 2.190 in |
Bolt Size | #10 |
Overall Length (In.) | 2.63 in |
Overall Height (In.) | 2 3/16 in |
Dimension E1 | 2.875 in |
Overall Width (In.) | 3.25 in |
Dimension G | 1.37 in |
Flange Width | 3.25 in |
Dimension a | 3.25 in |
Length (In.) | 2 5/8 in |
Inside Dia. | 1 in |
Overall Height | 2 in |
Overall Length | 2 5/8 in |
Flange Height | 2 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 0.22 in |
Slot Width | 0.56 in |
Body Width | 2.44 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 780 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #10, Overall Height 2 in, Body Width 2.44 in, Includes Seals Seals Not Included, Slot Width 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- VIAIR Inflation Valve, For 1/4" Air Line Compre (92839)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- DAYTON 5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (13V740)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- Thomson Mounted Linear Bearings