Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # FNYBUTWN12ALLS
Zoro # G3312522
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Dimension G1 2.25 in
- Max. Pv 10,000 lb/sq in-fpm
- Temp. Range (F) -400 - 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN12ALLS
- Zoro # G3312522
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Dimension G1 | 2.25 in |
Dimension B | 4.5 in |
Overall Height (In.) | 1.75 in |
Dimension H | 0.937 in |
Dimension A2 | 1.88 in |
Dimension A | 2.75 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension H1 | 1.750 in |
Overall Width (In.) | 2.75 in |
Dimension F1 | 0.31 in |
Dimension N | 0.19 in |
Overall Length (In.) | 4.5 in |
Dimension N2 | #8 |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension E1 | 2.375 in |
Body Width (In.) | 1.88 in |
Dimension G | 0.94 in |
Bolt Size | #8 |
Dimension E | 3.5 in |
Dimension a | 2.75 in |
Inside Dia. | 3/4 in |
Length (In.) | 4 1/2 in |
Flange Width | 2.75 in |
Overall Height | 1 3/4 in |
Overall Length | 4 1/2 in |
Flange Height | 1.75 in |
Body Width | 1.88 in |
Inside Diameter | 3/4 in |
Mounting Hole Diameter | 0.19 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,800 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- Thomson Linear Bearings & Guides