Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 3.950 In L
Mfr # FNYBUTFB12LLS
Zoro # G0644576
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Flange Dia. (In.) 2.380 X 2.380
- Material Aluminum
- Mounting Hole Center (In.) 1.75 in
- Dimension A2 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTFB12LLS
- Zoro # G0644576
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Flange Dia. (In.) | 2.380 X 2.380 |
Dimension A2 | 2.38 in |
Mounting Hole Dia. (In.) | 0.22 in |
Body Width (In.) | 2.38 in |
Overall Length (In.) | 3.95 in |
Overall Width (In.) | 2.38 in |
Dimension B | 2.38 in |
Overall Height (In.) | 2 3/8 in |
Dimension E | 1.75 in |
Dimension H1 | 3.950 in |
Dimension A | 2.38 in |
Barrel Dia. (In.) | 1.75 in |
Dimension F1 | 0.38 in |
Dimension N | 0.22 in |
Dimension E1 | 1.75 in |
Dimension G1 | 2.67 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension a | 2.38 in |
Flange Width | 2.38 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 3/4 in |
Flange Height | 2.38 in |
Length (In.) | 3 61/64 in |
Overall Length | 3 61/64 in |
Overall Height | 2 3/8 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 3/4 in |
Body Width | 2.38 in |
Mounting Hole Diameter | 0.22 in |
Description
Linear Pillow Block Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 3 61/64 in, Flange Diameter Not Applicable, Flange Thickness 0.38 in, Material Aluminum, Lubrication No Lubrication System, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 3,800 lbf, Housing Style Twin, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX 45 (6502-16-16)
- ALPHA TECHNOLOGIES Aignep USA Reed Switch 1-Amp Tie-Rod 3M CBL (PSRS)
- GATES Predator Single Belts, AP40 (AP40)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- Thomson Linear Bearings & Guides